Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Cut Level A7 , Polyurethane , M 1 PR

  • Mfr # RWG558M

  • Zoro # G3873425


product price: $6.79
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Green
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG558M
Zoro #
G3873425
UPC #
674326293394
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.53
Thickness
13 ga
Width
3.31
Height
0.16

Details

Item
Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Green
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Slip On
Glove Materials
HPPE Shell w/ Fiberglass & Stainless Steel, PU Palm
Weight
0.154
Standards
EN388:2016 4X43F, ANSI Cut Level A8
Insulated
No
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.