Shop RADIANS
See all product information
Create Account
GLYF, Safety Glasses, Anti-Scratch, Clear Lens, Gray Frame, Full-Frame
- Mfr # GLF1-10D
- Zoro # G615665943
product price:Â
$
8.55
/ea
Key Features
Frame Type
Full-Frame
Frame Color
Gray
Frame Material
Rubber
Foam Lined
No
Frame Style
Wraparound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLF1-10D
- Zoro #
- G615665943
- UPC #
- 674326382043
- Country of Origin
- Pakistan
Dimensions
- Adjustable Arm Length
- Adjustable
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Full-Frame
- Frame Color
- Gray
- Lens Coating
- Anti-Scratch
- Frame Material
- Rubber
- Foam Lined
- No
- Frame Style
- Wraparound
- Series
- GLYF
- Standards
- Z87.1
- Gender
- Unisex
- UV Protection
- 99.9% UV Protection
- Arm Material
- Rubber
- Adjustable Pieces
- Temple
- Brow Lining Material
- Rubber
Description
Safety Glasses, Series GLYF(TM), Lens Color Clear, Frame Material Rubber, Standards Z87.1
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.