Zoro Homepage

Hard Hat, HDPE, 6 Point Ratchet, Type 1, Class E, Blue

  • Mfr # GHR6-BLUE

  • Zoro # G3872384


product price: $13.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHR6-BLUE
Zoro #
G3872384
UPC #
674326250922
Country of Origin
United States

Dimensions

Size
ADULT

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Blue
Head Protection Venting
No
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Hard Hat ANSI Type
1
Features
Weight
0.8594
ANSI Classification
Type 1, Class E

Description

Radians Granite(TM) Cap Style 6 Point Ra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.