
Hard Hat, HDPE, 6 Point Ratchet, Type 1, Class E, White
Mfr # GHR6-WHITE
Zoro # G3872393
product price: $13.69
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHR6-WHITE
Zoro #
G3872393
UPC #
674326250991
Country of Origin
United States
Dimensions
Size
ADULT
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
No
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Hard Hat ANSI Type
1
Features
Weight
0.8594
ANSI Classification
Type 1, Class E
Description
Radians Granite(TM) Cap Style 6 Point Ra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.