Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, HDPE, Type 1, Class E, Gray

  • Mfr # GHR6-GRAY

  • Zoro # G3872357


product price: $13.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
Gray
Head Protection Venting
No
Hard Hat ANSI Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHR6-GRAY
Zoro #
G3872357
UPC #
674326250939
Country of Origin
United States

Dimensions

Size
ADULT

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
Gray
Head Protection Venting
No
Hard Hat ANSI Type
1
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Weight
0.8531
Features
Cap Style; 6 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Universal Accessory Slots; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA
ANSI Classification
Type 1, Class E

Description

Radians Granite(TM) Cap Style 6 Point Ra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.