Zoro Homepage

Hard Hat, HDPE, Type 1, Class E, Yellow

  • Mfr # GHR4-YELLOW

  • Zoro # G3872156


product price: $12.79
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
Yellow
Hard Hat ANSI Type
1
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHR4-YELLOW
Zoro #
G3872156
UPC #
674326250915
Country of Origin
United States

Dimensions

Size
ADULT

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
Yellow
Hard Hat ANSI Type
1
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Features
Cap Style; 4 Point Ratchet Suspension; Pillowed Brow Pad; Nylon Crown Strap Suspensions; Vertical Height Adjustment; Quick Ratchet Adjustment System; Easy Pinlock Adjustment System; High Density Polyethylene Construction; Universal Accessory Slots; Meets ANSI Z89.1 Type 1 Class G & E Standards; Made in the USA
Weight
0.8406
ANSI Classification
Type 1, Class E

Description

Radians Granite(TM) Cap Style 4 Point Ra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.