Zoro Homepage

Hard Hats Diamond Bump Cap - Gray

  • Mfr # 302-GRAY

  • Zoro # G300760441


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Color
Gray
Width
9.5
Height
5
Weight
0.425
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-GRAY
Zoro #
G300760441
UPC #
674326332673
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.5
Height
5
Length
12

Details

Color
Gray
Weight
0.425

Description

Radians Diamond Bump Caps come with a 4-point molded suspension and adjustable headband. Made with high density polyethylene and has side ventilation. CAUTION: Bump Caps are not designed to protect against impact from falling or glancing objects. Does not meet ANSI Z89.1-2003 requirements. Custom imprinting available with 15 day turnaround for in-stock colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.