Radians

Hard Hats Granite Vented Cap Style HHat-Yel

Radians Hard Hats Granite Vented Cap Style HHat-Yel GHR4V-YELLOW
Hover or click to zoom Tap to zoom
  • Head Protection Venting: Yes
  • Hard Hat ANSI Class: ANSI Z89.1 Type 1 Class G & E
  • Width: 10.2
  • Material: High Density Polyethylene
  • Hard Hat Suspension: 4 Point Ratchet
  • Height: 3.6
  • Weight: 0.8406
  • Length: 12.5
See full product details
$14.99

Subtotal: $14.99

Radians #GHR4V-YELLOW Specifications

  • Head Protection Venting: Yes
  • Hard Hat ANSI Class: ANSI Z89.1 Type 1 Class G & E
  • Width: 10.2
  • Color: Yellow
  • Material: High Density Polyethylene
  • Hard Hat Suspension: 4 Point Ratchet
  • Height: 3.6
  • Weight: 0.8406
  • Length: 12.5
  • Overall Height: 3.6
  • Overall Width: 10.2
  • Overall Length: 12.5
  • Country of Origin (subject to change): United States

Description

Radians Granite Cap Style Hard Hats are comfortable and stylish, offering versatile protection All Hard Hats Meet ANSI Z89.1-2014 Type 1 - Class G & E Standards. Vented style available. Custom imprinting available with 7 day turnaround for in-stock colors.

Restrictions and Compliance

Reviews of Radians #GHR4V-YELLOW

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.