High Density Polyethylene, Four Point Point Ratchet, Yellow

  • Mfr # QHR4V-YELLOW

  • Zoro # G000760000


product price:  $21.35
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
Four Point
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QHR4V-YELLOW
Zoro #
G000760000
UPC #
674326339894
Country of Origin
United States

Details

Head Protection Style
Full Brim
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
Four Point
Color
Yellow
Head Protection Venting
Yes
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Weight
0.8406

Description

Radians Quartz Full Brim Hard Hats are comfortable and stylish, offering versatile protection. All Hard Hats Meet ANSI Z89.1-2014 Type 1 - Class G & E Standards. Vented style available. Custom imprinting available with 7 day turnaround for in-stock colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.