Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy- Duty Performance Utility Work Gloves, Padded Palm, Form Fitting, Men's L Black; Gray

  • Mfr # DPG210L

  • Zoro # G716313491


product price: $41.35
/ea

Key Features

Glove Size
L
Glove Materials
Synthetic Padded Palm
Cuff Style
Hook and Loop Closure
Length
11.5 in
Color
Black; Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG210L
Zoro #
G716313491
UPC #
674326232607
Country of Origin
United States

Dimensions

Glove Size
L
Length
11.5 in

Details

Glove Materials
Synthetic Padded Palm
Cuff Style
Hook and Loop Closure
Color
Black; Gray

Description

Dewalt, Large, Heavy Duty Utility Glove, PVC Padded Palm Performance Work Glove, Form Fitting, Medium Dexterity, Abrasion Resistant Glove, Reinforced PVC Palm Overlays & Memory Foam, Water & Oil Resistant Reinforced PVC Palm Overlay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.