
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THRXN-GRAY
Zoro #
G008147537
UPC #
674326364162
Country of Origin
United States
Details
Item
Helmet
Head Protection Material
Titanium
Color
Gray
Head Protection Venting
Non-Vented
Description
Made popular by the sporting goods industry, climbing style helmets offer increased protection from impacts to the side and back of the head, which is very important if a worker trips, slips, or falls Plus, their integrated adjustable chin strap, keeps the helmet where it belongson the workers head Radians Titanium includes these advantages, plus multiple other features, including a ratchet suspension system and four clips that provide secure mounting points for attaching your favorite helmet accessories at the front and rear of the helmet Built with comfort in mind, this helmet includes an inner foam liner and removable crown, brow, and suspension pads Meets ANSI Z891 and EN 12492 standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.