Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Helmet, Titanium, Orange THRXV-ORANGE

Helmet, Titanium, Orange (Discontinued)

  • Mfr # THRXV-ORANGE
  • Zoro # G208147528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THRXV-ORANGE
Zoro #
G208147528
UPC #
674326364261
Country of Origin
United States

Details

Item
Helmet
Head Protection Material
Titanium
Color
Orange
Head Protection Venting
Vented

Description

Made popular by the sporting goods industry, climbing style helmets offer increased protection from impacts to the side and back of the head, which is very important if a worker trips, slips, or falls Plus, their integrated adjustable chin strap, keeps the helmet where it belongson the workers head Radians Titanium includes these advantages, plus multiple other features, including a ratchet suspension system and four clips that provide secure mounting points for attaching your favorite helmet accessories at the front and rear of the helmet Built with comfort in mind, this helmet includes an inner foam liner and removable crown, brow, and suspension pads Meets ANSI Z891 and EN 12492 standards This vented model includes vents in the crown that promote better air circulation and cooler temperatures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.