Hi-Vis 2Tone Surv TpR/Cl3 Safety Vest-Org-XL

  • Mfr # SV63OXL

  • Zoro # G800760118


product price: $17.75
/ea

Key Features

ANSI Class
Class 3
Length
13-1/2 in
ANSI Type
Type R
Fabric Construction
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV63OXL
Zoro #
G800760118
UPC #
674326233765
Country of Origin
China

Dimensions

Length
13-1/2 in
Size
XL

Details

Item
Vest
ANSI Class
Class 3
ANSI Type
Type R
Fabric Construction
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper
Material
100% Polyester
Color
Orange

Description

The Radians SV63 Two Tone Surveyor Type R Class 3 Vest is a short sleeved hi-viz safety vest perfect to be worn in daytime conditions. Contrast trim combinations make workers much more noticeable in low light and broad daylight. Very functional pocket configuration so you can carry the tools you need to do your job. Class 3 safety vests are designed to protect the worker with maximum visibility. These vests are designed with the most hi-viz material coverage and reflective stripes for workers exposed to complex work environments. Class 3 vests are required in environments with high-speed traffic, high-risk environments and where the worker must be visible through a full range of motions at a minimum of 1280 feet (390 meters).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.