Hi-Vis 3-in-1 Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Hi-Vis Green / Black, 4XL

  • Mfr # SJ210B-3ZGS-4X

  • Zoro # G3872244


product price:  $58.29
/ea

Key Features

Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Green / Black
Number of Pockets
Several (minimum 5 exterior and interior)
Number of Inside Pockets
At least 2 (based on feature description)
Lining Material
Fleece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ210B-3ZGS-4X
Zoro #
G3872244
UPC #
674326274911
Country of Origin
China

Dimensions

Size
4XL
Length
17
Overall Width
14
Overall Height
4

Details

Item
Hi-Vis 3-in-1 Bomber Jacket
Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Green / Black
Number of Pockets
Several (minimum 5 exterior and interior)
Number of Inside Pockets
At least 2 (based on feature description)
Lining Material
Fleece
Insulated for Cold Conditions
Yes (includes fleece lining)
Standards
ANSI/ISEA 107, AATCC35
Features
Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
Weight
4.5469
Water-Resistant
Yes

Description

Radians SJ210B Three-in-One Deluxe High

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.