J24172 Icon 3.1 Jacket W/ Reflective Tape, Fluorescent Yellow/Green, Small
- Mfr # J24172.SM
- Zoro # G305660821
product price:Â
$
224.99
/ea
Sold in multiples of 9 for
$2,024.91
Free Shipping & Returns
Key Features
Material
Polyurethane on 300 denier polyester
Size
Small
Color
Fluorescent Yellow/Green
Number of Pockets
4
Insulated for Cold Conditions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24172.SM
- Zoro #
- G305660821
- UPC #
- 81138241718
- Country of Origin
- China
- Material
- Polyurethane on 300 denier polyester
- Color
- Fluorescent Yellow/Green
- Number of Pockets
- 4
- Insulated for Cold Conditions
- Yes
- Water-Resistant
- Yes
- Gender
- Unisex
Dimensions
- Size
- Small
Description
Tingley j24172 icon 3.1 jacket with reflective tape, fluorescent yellow/green, sm the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.