Shop RADIANS
See all product information
Create Account
Hi-Vis 3-in-1 Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Hi-Vis Green / Black, XL
- Mfr # SJ210B-3ZGS-XL
- Zoro # G3871797
product price:Â
$
61.79
/ea
Key Features
Material
100% Polyester Oxford, 300D, DWR Coated
Size
XL
Color
Hi-Vis Green / Black
Number of Pockets
8
Number of Inside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJ210B-3ZGS-XL
- Zoro #
- G3871797
- UPC #
- 674326274881
- Country of Origin
- China
- Item
- Hi-Vis 3-in-1 Bomber Jacket
- Material
- 100% Polyester Oxford, 300D, DWR Coated
- Color
- Hi-Vis Green / Black
- Number of Pockets
- 8
- Number of Inside Pockets
- 2
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107, AATCC35
- Features
- Weight
- 3.9375
- Water-Resistant
- Yes
Dimensions
- Size
- XL
- Length
- 16.5
- Overall Width
- 13
- Overall Height
- 4.5
Description
Radians SJ210B Three-in-One Deluxe High
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.