Shop RADIANS
See all product information
Create Account
Hi-Vis 3-in-1 Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Hi-Vis Orange / Black, 4XL
- Mfr # SJ210B-3ZOS-4X
- Zoro # G3872314
product price:Â
$
60.89
/ea
Key Features
Material
100% Polyester Oxford, 300D, DWR Coated
Size
4XL
Color
Hi-Vis Orange / Black
Number of Pockets
6
Standards
ANSI/ISEA 107, AATCC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJ210B-3ZOS-4X
- Zoro #
- G3872314
- UPC #
- 674326274980
- Country of Origin
- China
- Item
- Hi-Vis 3-in-1 Bomber Jacket
- Material
- 100% Polyester Oxford, 300D, DWR Coated
- Color
- Hi-Vis Orange / Black
- Number of Pockets
- 6
- Standards
- ANSI/ISEA 107, AATCC35
- Features
- Fabric Weight
- 3.5 in
- Weight
- 3.5
- Water-Resistant
- Yes
Dimensions
- Size
- 4XL
- Length
- 17
- Overall Width
- 14
- Overall Height
- 4
Description
Radians SJ210B Three-in-One Deluxe High
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.