Hi-Vis 3-in-1 Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Hi-Vis Orange / Black, L

  • Mfr # SJ210B-3ZOS-L

  • Zoro # G3872305


product price:  $63.79
/ea

Key Features

Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Orange / Black
Number of Pockets
5
Standards
ANSI/ISEA 107, AATCC35
Features
Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ210B-3ZOS-L
Zoro #
G3872305
UPC #
674326274942
Country of Origin
China

Dimensions

Size
L
Length
15
Overall Width
12.5
Overall Height
4.5

Details

Item
Hi-Vis 3-in-1 Bomber Jacket
Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Orange / Black
Number of Pockets
5
Standards
ANSI/ISEA 107, AATCC35
Features
Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
Gender
Unisex
Includes
Zip Out Removable Fleece Jacket, Concealed Attached Hood, Several Inner and Outer Pockets
Weight
3.65
Water-Resistant
Yes

Description

Radians SJ210B Three-in-One Deluxe High

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products