Hi-Vis 3-in-1 Bomber Jacket, Ripstop Polyester, Class Type R Class 3 Hi-Vis Green / Black, 3XL

  • Mfr # SJ320B-3ZGS-3X

  • Zoro # G400760976


product price: $66.75
/ea

Key Features

Material
Ripstop Polyester
Color
Hi-Vis Green / Black
Number of Pockets
9
Number of Inside Pockets
2
ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ320B-3ZGS-3X
Zoro #
G400760976
UPC #
674326350837
Country of Origin
China

Dimensions

Size
3XL
Length
17

Details

Item
Hi-Vis 3-in-1 Bomber Jacket
Material
Ripstop Polyester
Color
Hi-Vis Green / Black
Number of Pockets
9
Number of Inside Pockets
2
ANSI Class
Type R Class 3
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
PU Coated Oxford Ripstop Polyester; Removable Stowable Hood; Storm Flap with Snaps; Removable Inner Fleece Jacket; 2� Silver Reflective Material Tape; 6 Pockets: Hidden Tablet Pocket,1 Split Pencil, 2 Lower Front, 1 Chest Radio, 1 Clear Badge Pocket; Liner Has 2 Lower Pockets; Wrist Cuffs with Closure; Dual Mic Tabs; D-Ring Pass Through in Back of Jacket; High-Visibility Green
Gender
Unisex
Fabric Weight
4.54
Water-Resistant
Yes

Description

This premium durable ripstop bomber jacket features a zip-out removable fleece giving you the flexibility to control your level of warmth based on weather conditions or activity level. The 3-in-1 design can be worn as a complete ensemble in extreme cold, or the bomber and the fleece jacket can be worn alone. The bomber has a concealed removable hood and elastic waistband and cuffs. It has nine pockets, including a hidden center front pocket that can hold a tablet! It has a clear chest badge pocket and dual mic tabs. The outer shell is ANSI/ISEA Type R Class 3 compliant. The black color-blocking extends the useful life hiding dirt and grime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.