Hi-Vis 3-in-1 Parka, 100% Polyester Oxford, 300D, DWR Coated, Class Type R Class 3 Hi-Vis Green

  • Mfr # SJ410B-3ZGS-3X

  • Zoro # G3872025


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester Oxford, 300D, DWR Coated
Size
3XL
Color
Hi-Vis Green
Number of Pockets
Six
Number of Inside Pockets
Two
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ410B-3ZGS-3X
Zoro #
G3872025
UPC #
674326275086
Country of Origin
China

Dimensions

Size
3XL
Length
17
Overall Height
4
Overall Width
14

Details

Item
Hi-Vis 3-in-1 Parka
Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Green
Number of Pockets
Six
Number of Inside Pockets
Two
ANSI Class
Type R Class 3
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure.
Gender
Unisex
Fabric Weight
4.8344
Water-Resistant
Yes

Description

Radians SJ410B 3 Three-in-One Weatherpro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.