Hi-Vis 3-in-1 Parka, 100% Polyester Oxford, 300D, DWR Coated, Class Type R Class 3 Hi-Vis Green
- Mfr # SJ410B-3ZGS-4X
- Zoro # G3872113
product price:Â
$
94.99
/ea
Key Features
Material
100% Polyester Oxford, 300D, DWR Coated
Size
4XL
Color
Hi-Vis Green
Number of Pockets
Six
Number of Inside Pockets
Two
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJ410B-3ZGS-4X
- Zoro #
- G3872113
- UPC #
- 674326275093
- Country of Origin
- China
Dimensions
- Size
- 4XL
- Length
- 17
- Overall Height
- 4.5
- Overall Width
- 14
Details
- Item
- Hi-Vis 3-in-1 Parka
- Material
- 100% Polyester Oxford, 300D, DWR Coated
- Color
- Hi-Vis Green
- Number of Pockets
- Six
- Number of Inside Pockets
- Two
- ANSI Class
- Type R Class 3
- Lining Material
- Fleece
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107, AATCC35
- Features
- Gender
- Unisex
- Fabric Weight
- 5.1
- Water-Resistant
- Yes
Description
Radians SJ410B 3 Three-in-One Weatherpro
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.