Zoro Homepage

Hi-Vis Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Class Type R Class 3 M

  • Mfr # SJ12-3ZMS-M

  • Zoro # G3871359


product price: $63.99
/ea

Key Features

Material
100% Polyester Oxford, 300D, DWR Coated
Size
M
Color
Hi-Vis Multi Color
Number of Pockets
3
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ12-3ZMS-M
Zoro #
G3871359
UPC #
674326265452
Country of Origin
China

Dimensions

Size
M
Length
15
Overall Height
3.5
Overall Width
13.5

Details

Item
Hi-Vis Bomber Jacket
Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Multi Color
Number of Pockets
3
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
Quilted Liner 160g/m2; 2" Silver Reflective Tape; Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell; Concealed Detachable Hood; Elastic Waistband & Cuffs; Zippered, Lined Slash Pockets; 3D Flap Covered Cell Phone / Radio Chest Pocket; One Inside Open Chest Pocket; Mic Tabs on Both Shoulders
Gender
Unisex
Fabric Weight
2.3875
Water-Resistant
Yes

Description

Bomber Jacket Multi-Color Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.