
Hi-Vis Bomber Jacket, Class Type R Class 3 Hi-Vis Green / Black, M
Mfr # SJ11QB-3ZGS-M
Zoro # G3880233
product price: $40.85
/eaKey Features
Material
Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta
Number of Pockets
3
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Lining Material
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ11QB-3ZGS-M
Zoro #
G3880233
UPC #
674326322100
Country of Origin
China
Dimensions
Size
M
Length
15.5
Overall Width
13
Overall Height
2
Details
Item
Hi-Vis Bomber Jacket
Material
Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta
Color
Hi-Vis Green / Black
Number of Pockets
3
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Gender
Unisex
Fabric Weight
1.55
Water-Resistant
Yes
Description
Bomber Jkt Gr CL3 Weatherproof Shell Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.