Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Bomber Jacket, Class Type R Class 3 Hi-Vis Orange / Black, XL

  • Mfr # SJ11QB-3ZOS-XL

  • Zoro # G3880879


product price: $40.85
/ea

Key Features

Material
Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta
Number of Pockets
3
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Lining Material
Quilted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ11QB-3ZOS-XL
Zoro #
G3880879
UPC #
674326322209
Country of Origin
China

Dimensions

Size
XL
Length
15.5
Overall Width
13
Overall Height
2

Details

Item
Hi-Vis Bomber Jacket
Material
Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta
Color
Hi-Vis Orange / Black
Number of Pockets
3
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Quilted Liner 160g/m2; Color blocked bottom; 2" silver reflective tape; PU coated weather proof 300D oxford polyester shell; Concealed attached hood; Elastic waistband and cuffs; Zippered, lined slash pockets; 3D flap covered cell phone / radio chest pocket; Two lower zipper closure lined pockets; One inside open chest pocket; Mic tabs on both shoulders.
Fabric Weight
1.55
Gender
Unisex
Water-Resistant
Yes

Description

Bomber Jkt Or CL3 Weatherproof Shell Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.