Hi-Vis Cl2 Hvy Wvn 2Tn Wvn/Msh Engr Vst-Grn-S

  • Mfr # SV55-2ZGD-S

  • Zoro # G600761377


product price:  $50.19
/ea

Key Features

Color
Hi-Vis Green
Size
S
ANSI Class
Type R Class 2
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV55-2ZGD-S
Zoro #
G600761377
UPC #
674326311746
Country of Origin
China

Dimensions

Size
S
Length
12

Details

Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Back Stripe Pattern
U
Closure Type
Zipper Closure
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107
Pockets
8
Fabric Weight
0.98
Features
Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.

Description

Radians SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents. Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets. Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility. Includes numerous multi-function pockets, configured specifically for upside down paint, water bottles and tablets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.