Hi-Vis Coated Gloves, Polyurethane, Palm, Yellow, 2XL

  • Mfr # RWG22TXXL

  • Zoro # G3874369


product price:  $1.49
/ea
Sold in multiples of 12 for $17.88

Key Features

Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG22TXXL
Zoro #
G3874369
UPC #
674326309637
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Radians RWG22 High Visibility Work Gl,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.