
Hi-Vis Coated Gloves, Polyurethane, Palm, Yellow, M
Mfr # RWG22TM
Zoro # G3874116
product price: $1.49
/eaSold in multiples of 12 for $17.88
Key Features
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG22TM
Zoro #
G3874116
UPC #
674326309606
Country of Origin
China
Dimensions
Glove Size
M
Size
M
Details
Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Coating Coverage
Palm
Coating Material
Polyurethane
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Radians RWG22 High Visibility Work Gl,PR, Package Quantity 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.