Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Coated Gloves, Polyurethane, Palm, Yellow, S

  • Mfr # RWG22TS

  • Zoro # G3874055


product price: $1.49
/ea
Sold in multiples of 12 for $17.88

Key Features

Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG22TS
Zoro #
G3874055
UPC #
674326309590
Country of Origin
China

Dimensions

Glove Size
S
Size
S

Details

Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Radians RWG22 High Visibility Work Gl,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.