
Hi-Vis Coated Gloves, Polyurethane, Palm, Yellow, XL
Mfr # RWG22TXL
Zoro # G3874414
product price: $1.49
/eaSold in multiples of 12 for $17.88
Key Features
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG22TXL
Zoro #
G3874414
UPC #
674326309620
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Radians RWG22 High Visibility Work Gl,PR, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.