Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Cold Protection Coated Gloves, 7 Ga Acrylic Terry Liner Lining, Orange, S

  • Mfr # RWG17S

  • Zoro # G3857754


product price: $7.75
/pk 12, $0.65/ea
Sold in multiples of 12 for $93.00

Key Features

Color
Orange
Lining
7 Ga Acrylic Terry Liner
Cuff Style
Slip On
Insulated
Yes
Coating Material
2 Ply 3/4 Dipped Latex Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG17S
Zoro #
G3857754
UPC #
674326294766
Country of Origin
China

Dimensions

Size
S
Length
10
Height
2
Glove Length
10
Glove Width
4.5

Details

Item
Hi-Vis Cold Protection Coated Gloves
Color
Orange
Lining
7 Ga Acrylic Terry Liner
Cuff Style
Slip On
Insulated
Yes
Coating Material
2 Ply 3/4 Dipped Latex Coating
Features
2 ply, water resistant, 13 gauge orange high visibility nylon outer shell.; 3/4 dipped micro finish black latex coating.; 7 gauge acrylic terry liner.; Seamless elastic slip-on cuff.; Tested to EN388 standards for abrasion, cuts, tear and puncture (3 2 4 3).; CAUTION: This product contains Latex.
Material
Water Resistant 13 Ga Orange Hi-Vis Nylon Outer Shell
Weight
0.32
Palm Material
Latex

Description

Radians RWG17 Latex Coated Cold Weath,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.