
Hi-Vis Cold Protection Gloves, Thermal Lining, Hi-Vis Green, L (10)
Mfr # RWG800L
Zoro # G3857833
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
Key Features
Color
Hi-Vis Green
Lining
Thermal
Cuff Style
Knit Wrist
Insulated
Yes
Palm Construction
Waterproof Plated Thermal Lined Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RWG800L
Zoro #
G3857833
UPC #
674326265339
Country of Origin
China
Dimensions
Size
L (10)
Length
13
Height
1.3
Glove Length
13
Glove Width
5.5
Details
Item
Hi-Vis Cold Protection Gloves
Color
Hi-Vis Green
Lining
Thermal
Cuff Style
Knit Wrist
Insulated
Yes
Palm Construction
Waterproof Plated Thermal Lined Palm
Finger Style
Synthetic Leather Nail Guards, Wing Thumb, Reflective Knuckle Strap
Features
High visibility wind and water resistant shell.; Reflectivz® waterproof plated palm.; Polyester knit wrist.; Reflective knuckle strap.
Weight
0.43
Material
Waterproof Plated Thermal Lined Palm with Synthetic Leather Nail Guards
Description
Thermal Insulated Hi-Viz Synth. L. Pa,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.