Zoro Homepage

Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S,

  • Mfr # RWG531-S

  • Zoro # G608656743


product price: $8.55
/pr
Sold in multiples of 12 for $102.60

Key Features

Glove Coating Material
Polyurethane
Cuff Style
Knit Wrist
Glove Length
12 in
Palm Material
Polyurathane
Glove Materials
HPPE Shell, Polyurathane Palm, FDA Accepted Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG531-S
Zoro #
G608656743
UPC #
674326265957
Country of Origin
Korea, Republic of

Dimensions

Glove Length
12 in
Glove Size
S

Details

Item
Cut Level Glove
Glove Coating Material
Polyurethane
Cuff Style
Knit Wrist
Palm Material
Polyurathane
Glove Materials
HPPE Shell, Polyurathane Palm, FDA Accepted Material
ANSI/ISEA Abrasion Level
2
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.