Hi-Vis Econ Cl2 SE Mesh Safety Vst w/Zip-Grn-4X

  • Mfr # SV25-2ZGM-4X

  • Zoro # G600761865


product price: $10.15
/ea

Key Features

ANSI Class
Class 2
Length
9 in
Fabric Construction
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV25-2ZGM-4X
Zoro #
G600761865
UPC #
674326238654
Country of Origin
China

Dimensions

Length
9 in
Size
4X

Details

Item
Vest
ANSI Class
Class 2
Fabric Construction
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
Material
Polyester
Color
Green

Description

Radians SV25 Economy Class 2 Self-Extinguishing Safety Vest with Zipper Closure is ANSI 107 Compliant SE protection at an economical price. Garment is made from polyester treated to be self-extinguishing as defined by ASTM D6413 (< 2.0s flameout /< 6" char length). This garment should never be used where an arc flash or flash fire hazard is present.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.