Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Hi-Vis Econ Msh Xbk TpR/Cl2 Bkwy SftyVst-Org-5X SV4X-2VOM-5X

Hi-Vis Econ Msh Xbk TpR/Cl2 Bkwy SftyVst-Org-5X (Discontinued)

  • Mfr # SV4X-2VOM-5X
  • Zoro # G000761311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4X-2VOM-5X
Zoro #
G000761311
UPC #
674326280448
Country of Origin
China

Dimensions

Size
5X
Length
13

Details

Color
Hi-Vis Orange
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
X
Closure Type
Hook and Loop Closure
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107
Pockets
3
Features
Closure: Hook & Loop.; 2" Silver Tape Reflective Material. 1 horizontal stripe. 2 front vertical stripes. Rear x-back.; 5 Point Breakaway - Shoulders, Sides and Front Closure.; Materials: 100% Polyester Mesh.; Pockets: 1 Chest pocket, 1 lower front pocket.; Meets ANSI/ISEA 107 Standards.; Meets Z96-15 CAN/CSA standards.
Fabric Weight
0.4

Description

Radians SV4X Economy Mesh Type R Class 2 Breakaway vest with X-Back tape configuration provides directional indication to inform on-coming traffic if workers are aware of a potential hazard. Features 5 point drop shoulder breakaway, with hook and loop fasteners at shoulders, sides and front that break away when pulled at moderate force. Excellent choice for transportation, railway and airport ramp work environments with machinery and equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.