Hi-Vis Econ Msh Xbk TpR/Cl2 Bkwy SftyVst-Org-XL

  • Mfr # SV4X-2VOM-XL

  • Zoro # G700761369


product price: $10.79
/ea

Key Features

Size
XL
Closure Type
Hook and Loop Closure
Back Stripe Pattern
X
Material
100% Polyester Mesh
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4X-2VOM-XL
Zoro #
G700761369
UPC #
674326280400
Country of Origin
China

Dimensions

Size
XL

Details

Closure Type
Hook and Loop Closure
Back Stripe Pattern
X
Material
100% Polyester Mesh
Color
Orange
ANSI Class
Type R Class 2

Description

Radians SV4X Economy Mesh Type R Class 2 Breakaway vest with X-Back tape configuration provides directional indication to inform on-coming traffic if workers are aware of a potential hazard. Features 5 point drop shoulder breakaway, with hook and loop fasteners at shoulders, sides and front that break away when pulled at moderate force. Excellent choice for transportation, railway and airport ramp work environments with machinery and equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.