Zoro Homepage

Hi-Vis Econ TpR/Cl2 Bkwy Mesh Safety Vst-Org-M

  • Mfr # SV4OMM

  • Zoro # G000761984


product price: $10.69
/ea

Key Features

Color
Hi-Vis Orange
Size
M
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4OMM
Zoro #
G000761984
UPC #
674326234342
Country of Origin
China

Dimensions

Size
M
Length
11.5

Details

Color
Hi-Vis Orange
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
U
Closure Type
Hook and Loop Closure
Gender
Unisex
Stripe Color
Silver
Fabric Weight
0.3688
Features
Closure: Hook & Loop.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; 5 Point Breakaway - Shoulders, Sides and Front Closure.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.; Pockets: 1 Upper & Lower Left Inside, 1 Lower Right Outside.; Meets ANSI/ISEA 107 Standards.
Standards
ANSI/ISEA 107
Pockets
3

Description

Radians SV4 Economy Type R Class 2 Breakaway Safety Vest has hook & loop fasteners at shoulders, sides and front closure that breakaway when tugged with moderate force. Excellent choice for extreme work environments round moving machinery and equipment to prevent pulling workers into hazards. Compliant protection at an economical price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.