Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-4X

  • Mfr # SV22GL-2ZGM-4X

  • Zoro # G800762303


product price: $10.45
/ea

Key Features

ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Features
Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 2 Pockets; Pockets Include: Upper Chest Pocket, Lower Right Inside Pocket; Polyester Mesh
Fabric Weight
0.49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22GL-2ZGM-4X
Zoro #
G800762303
UPC #
674326350929
Country of Origin
China

Dimensions

Size
4X
Length
9.84

Details

Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Features
Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 2 Pockets; Pockets Include: Upper Chest Pocket, Lower Right Inside Pocket; Polyester Mesh
Fabric Weight
0.49
Standards
ANSI/ISEA 107
Pockets
2

Description

The Radians SV22GL-2 Economy Type R Class 2 Safety Glow-In-The-Dark Vest with two-tone trim is perfect for mine workers, construction work that extends past sundown, parking lots, shipyards, cruise ships, or anywhere that there will be limited light needed for reflective tape. Charging the vest for 30 minutes in sunlight will allow the vest to glow-in-the-dark for approximately 8 hours. You can also charge the vest with indoor light, but it will not glow-in-the-dark as long as sunlight charging. The phosphorescent glow-in-the-dark tape will charge for up to 15 washes. Custom imprinting available for the left or right chest and back center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.