Zoro Homepage

Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-M

  • Mfr # SV2ZGMM

  • Zoro # G100761723


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Color
Hi-Vis Green
Size
M
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZGMM
Zoro #
G100761723
UPC #
674326235363
Country of Origin
China

Dimensions

Size
M
Length
12.5

Details

Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper Closure
Gender
Unisex
Stripe Color
Silver
Pockets
2
Standards
ANSI/ISEA 107
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.3187

Description

Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper Closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.