Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Org-M

  • Mfr # SV22X-2ZOM-M

  • Zoro # G300761844


product price:  $11.55
/ea

Key Features

ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper Closure
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22X-2ZOM-M
Zoro #
G300761844
UPC #
674326280523
Country of Origin
China

Dimensions

Size
M
Length
13

Details

Color
Hi-Vis Orange
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper Closure
Gender
Unisex
Stripe Color
Silver
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe. 2 front vertical stripes. Rear X-Back.; Two-Tone contrasting trim detail.; Pockets: 1 chest pocket. 1 lower front pocket.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.; Meets Z96-15 CAN/CSA standards.
Pockets
2
Fabric Weight
0.4
Standards
ANSI/ISEA 107

Description

Radians SV22X Economy Mesh Type R Class 2 safety vest with X-Back tape configuration and two tone trim, provides directional indication to inform on-coming traffic if workers are aware of a potential hazard. An excellent choice for transportation, railway and airport ramp work environments with machinery and equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.