Hi-Vis Economy Safety Vest 2XL Class 2 U-Block Back, , Zipper Closure

  • Mfr # SV2ZOS2X

  • Zoro # G3865208


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Standards
ANSI/ISEA 107
Material
100% Polyester Tricot
Reflective Stripe Width
2 in
Back Stripe Pattern
U-Block
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZOS2X
Zoro #
G3865208
UPC #
674326235608
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2 in
Length
11
Overall Height
0.6
Overall Width
9
Maximum Chest Size
46-48

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Gender
Unisex
Number of Outside Pockets
1
Features
Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.4
Number of Pockets with Closure
1
Covered Pocket Locations
1 upper left front, 1 lower right inside
Reflective Stripe Color
silver
Total Number of Pockets
2

Description

Radians SV2Z Economy Type R Class 2 Soli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.