
Hi-Vis Economy Safety Vest 3XL Class 2 U-Block Back, , Hook & Loop 2 Pockets
Mfr # SV2OM3X
Zoro # G3865908
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U-Block
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2OM3X
Zoro #
G3865908
UPC #
674326223575
Country of Origin
China
Dimensions
Size
3X
Reflective Stripe Width
2 in
Length
12
Overall Width
10
Overall Height
1.5
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Gender
Unisex
Number of Outside Pockets
1
Features
Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.3906
Number of Pockets with Closure
2
Reflective Stripe Color
Silver
Covered Pocket Locations
1 upper chest and 1 lower inside
Description
Radians SV2 Economy Type R Class 2 Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.