Hi-Vis Economy Safety Vest 3XL Class 2 U-Block Back, , Zipper 2 Pockets

  • Mfr # SV2ZOM3X

  • Zoro # G3865068


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Size
3X
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV2ZOM3X
Zoro #
G3865068
UPC #
674326235479
Country of Origin
China

Dimensions

Size
3X
Reflective Stripe Width
2 in
Length
26 in
Fits Chest Size
32"
Overall Width
9
Overall Height
0.6

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester Mesh
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Gender
Unisex
Number of Outside Pockets
1
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Number of Inside Pockets
1
Fabric Weight
0.4
ATPV Rating
Not Rated
Number of Pockets with Closure
0
Hazard Risk Category (HRC)
0
Reflective Stripe Color
Silver
Fabric Construction
100% polyester solid knit, 100% polyester mesh
Covered Pocket Locations
1 upper left front, 1 lower right inside

Description

Radians SV2Z Economy Type R Class 2 Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.