Hi-Vis Economy Safety Vest 5XL Class 2 U-Block Back, , Zipper Closure

  • Mfr # SV2ZGM5X

  • Zoro # G314573778


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Size
5XL
Standards
Meets ANSI/ISEA 107 Standards
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV2ZGM5X
Zoro #
G314573778
UPC #
0674326235424
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Standards
Meets ANSI/ISEA 107 Standards
Color
Hi-Vis Green
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Reflective Stripe Color
Silver
Gender
Unisex
Number of Pockets with Closure
1 upper left front, 1 lower right inside
Total Number of Pockets
2

Description

Vest, CL2, HV Green, 5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.