
Hi-Vis Economy Safety Vest 5XL Class 2 , Zipper 0 Pockets
Mfr # SVE1-2ZOM-4X/5X
Zoro # G3866127
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SVE1-2ZOM-4X/5X
Zoro #
G3866127
UPC #
674326290164
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Length
10.5
Overall Height
1
Overall Width
6.3
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
0
Gender
Unisex
Fabric Weight
0.28
Features
100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards.
Fabric Construction
100% Polyester
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Description
Radians SVE1 Economy Type R Class 2 Safe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.