
Hi-Vis Economy Safety Vest 5XL Class 3 , Zipper
Mfr # SV3ZGM-4X/5X
Zoro # G3867353
product price:Â $13.99
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV3ZGM-4X/5X
Zoro #
G3867353
UPC #
674326259130
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Length
10.6
Overall Height
1.2
Overall Width
8.6
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Number of Inside Pockets
2
Features
Closure: Zipper.; 2" Silver Tape Reflective Material.; 1 Horizontal Stripe for enhanced night visibility.; Pockets: 1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside.; Materials: 100% Polyester Mesh Front and Back.
Fabric Weight
0.6313
Number of Outside Pockets
1
Number of Pockets with Closure
1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside
Covered Pocket Locations
Upper Front, Inside
Total Number of Pockets
3
Description
Radians SV3 Economy MeshType R Class 3 V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.