Hi-Vis Economy Safety Vest M Class 2 U-Block Back, , Zipper 2 Pockets

  • Mfr # SV2ZOMM

  • Zoro # G3865077


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Size
M
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV2ZOMM
Zoro #
G3865077
UPC #
674326235431
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in
Length
29 in
Fits Chest Size
25"
Overall Width
9.5
Overall Height
1.5

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Number of Inside Pockets
1
Number of Outside Pockets
1
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.3313
Gender
Unisex
Hazard Risk Category (HRC)
0
Number of Pockets with Closure
0
ATPV Rating
Not Rated
Covered Pocket Locations
1 upper left front, 1 lower right inside
Reflective Stripe Color
Silver
Fabric Construction
100% polyester solid knit, 100% polyester mesh

Description

Radians SV2Z Economy Type R Class 2 Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.