
Hi-Vis Economy Safety Vest M Class 2 U-Block Back, , Zipper Closure
Mfr # SV2ZGSM
Zoro # G3865226
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Standards
ANSI/ISEA 107
Material
100% Polyester Tricot
Reflective Stripe Width
2 in
Back Stripe Pattern
U-Block
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV2ZGSM
Zoro #
G3865226
UPC #
674326235509
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Length
11
Overall Width
9
Overall Height
0.6
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Features
Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Number of Inside Pockets
1
Fabric Weight
0.4
Gender
Unisex
Number of Outside Pockets
1
Number of Pockets with Closure
1
Covered Pocket Locations
upper left front, lower right inside
Reflective Stripe Color
silver
Fabric Construction
100% polyester solid knit, 100% polyester mesh
Reflective Stripe Main Color
silver
Total Number of Pockets
2
Description
Radians SV2Z Economy Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.