
Hi-Vis Economy Safety Vest M Class 3 , Zipper
Mfr # SV3ZGM-S/M
Zoro # G3867326
product price:Â $13.99
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV3ZGM-S/M
Zoro #
G3867326
UPC #
674326259109
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Length
11
Overall Height
0.6
Overall Width
9
Maximum Chest Size
46
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Number of Outside Pockets
1
Number of Inside Pockets
2
Fabric Weight
0.4
Features
Closure: Zipper.; 2" Silver Tape Reflective Material.; 1 Horizontal Stripe for enhanced night visibility.; Pockets: 1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside.; Materials: 100% Polyester Mesh Front and Back.
Gender
Unisex
Cooling
Yes
Covered Pocket Locations
1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside
Vest Back Style
Mesh
Number of Pockets with Closure
1 Upper Front Radio
Vest Front Style
Zipper
Total Number of Pockets
3
Description
Radians SV3 Economy MeshType R Class 3 V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.