Zoro Homepage

Hi-Vis Economy Safety Vest S Class 2 U-Block Back, , Hook & Loop

  • Mfr # SV2OSS

  • Zoro # G3866529


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Tricot
Reflective Stripe Width
2 in
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2OSS
Zoro #
G3866529
UPC #
674326293141
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 in
Length
14
Overall Height
0.5
Overall Width
10.5

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Gender
Unisex
Features
Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
Number of Outside Pockets
2
Fabric Weight
0.4
Covered Pocket Locations
1 upper chest and 1 lower inside
Reflective Stripe Main Color
Silver
Fabric Construction
100% polyester knit
Number of Pockets with Closure
2
Reflective Stripe Color
Silver
Total Number of Pockets
2

Description

Radians SV2 Economy Type R Class 2 Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.