Hi-Vis Economy Safety Vest S Class 2 U-Block Back, , Zipper Closure 2 Pockets

  • Mfr # SV2ZOMS

  • Zoro # G3864973


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Size
S
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZOMS
Zoro #
G3864973
UPC #
674326250137
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 in
Length
11
Overall Width
9
Overall Height
0.6

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Total Number of Pockets
2
Fabric Weight
0.4
Number of Inside Pockets
1 lower right inside
Number of Outside Pockets
1 upper left front
Gender
Unisex
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Number of Pockets with Closure
1 upper left front, 1 lower right inside
Reflective Stripe Main Color
Silver
Covered Pocket Locations
1 upper left front, 1 lower right inside
Vest Front Style
Zipper
Fabric Construction
100% polyester solid knit, 100% polyester mesh

Description

Radians SV2Z Economy Type R Class 2 Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.